DESCRIPTION

  • Adapter body length provides improved future service, maintenance, or replacement
  • Allows the use of wedge-style and serration-lock devices
  • Compression o-ring eliminates the need for other flange gaskets
  • Drop-in slotted bolt areas for mechanical joint and flanged ends
  • Eliminates precise field-cuts of pipe for ease of installation

Sigma One-Lok™ PVC Wedge Gland Restrainer

SSLCEX

Fits Pipe Size:

SPECIFICATIONS

ANSI Specifications
ANSI C111, ANSI C153
AWWA Specifications
AWWA A-21.11, AWWA A-21.53
Collection
One-Lok™
End Connection 1
PVC
FM Approved
Yes
Fits Pipe Size
6 in
Material
Ductile Iron, Plastic
Material Type
PVC
Type
Wedge Restraint
UL Listed
Yes

Starting at
$59.08
EACH
  • QUANTITY

DOCUMENTS