DESCRIPTION

Sigma One-Lok™ Wedge Restraint

SSLCEBG

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

DOCUMENTS

SPECIFICATIONS

Application
PVC Pipe
Collection
One-Lok™
Fits Pipe Size
3 in
IsAcceptableImage
Material
Plastic
Material Type
PVC
Type
Wedge Restraint