DESCRIPTION

  • Machined break-off actuating bolts to ensure precise installations
  • Provides full deflection of the mechanical joint outlet

Sigma PVC Wedge Restraint Gland Pack

SDSLCEP

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

DOCUMENTS

SPECIFICATIONS

Application
PVC Pipe
Fits Pipe Size
4 in
Material
Plastic
Material Type
PVC
Type
Wedge Restraint

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday