5000 ft. x 20 in. 63 ga Cast Stretch Film

You last purchased this on
 
Sigma Stretch Film

Summit Cast 5000 ft. x 20 in. 63 ga Cast Stretch Film

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sigma Stretch Film

Summit Cast 5000 ft. x 20 in. 63 ga Cast Stretch Film

  • Fast #
  • Part #SMIT205063S50
  • Item #5049393
  • Manufacturer Part #MIT205063S50
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • State-of-the-art cling package promotes the bonding of all film layers at all pre-stretch levels, while the no-cling surface offers the ability to maximize warehouse space and cube-out trucks
  • Offers high elongation, exceptional puncture and tear resistance, along with excellent load-holding force
  • Ultra-premium, one-side cling
  • Requires Certification

Specifications

Collection:
Summit Cast
Color Finish Category:
Clear
Color Finish Name:
Clear
Length:
5000 ft
Material:
Plastic
Type:
SMIT205063S50
Width:
20 in