Summit Cast 5000 ft. x 20 in. 80 ga Cast Stretch Film

Part #SMSC205080  |  Item #6156388  |  Manufacturer Part #MSC205080

Call for Pricing

Length:

5000 ft

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Ultra-premium, one-side cling, up to 300% pre-stretch, cast co-extruded film
  • Easy unwind assures great machinability on all high speed automatics, overheads and bundling applications
  • Uncompromising state-of-the-art cling package promotes the bonding of all film layers at all pre-stretch levels, while the no-cling surface offers the ability to maximize warehouse space and cube-out trucks

Specifications

Collection: Summit Cast

Color Finish: Clear

Color Finish Category: Clear

Length: 5000 ft

Material: Plastic

Type: SMSC205080

Width: 20 in