Sigma Stretch Film
Summit Cast 8000 ft. x 20 in. 55 ga Cast Stretch Film
Part #SMIT208055 | Item #3943348 | Manufacturer Part #MIT208055
Call for Pricing
Length:
8000 ftHow to get it:
Product Details
- Cast machine stretch film
Specifications
Collection: Summit Cast
Color Finish: Clear
Color Finish Category: Clear
Length: 8000 ft
Material: Plastic
Width: 20 in