3 in. Ductile Iron Cast Iron Pipe Restrained Flange Adapter

You last purchased this on
 
SIGMA

ZF2 Series 3 in. Ductile Iron Cast Iron Pipe Restrained Flange Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
SIGMA

ZF2 Series 3 in. Ductile Iron Cast Iron Pipe Restrained Flange Adapter

  • Fast #
  • Part #SZF2C3
  • Item #2027183
  • Manufacturer Part #ZF2-C3
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 3 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Number of bolt 4
  • Bolt size 1/2 in x 1 in
  • Bolt hole diameter 3/4 in
  • Heat treated and zinc plated
  • Requires Certification

Specifications

ANSI:
ANSI B16.1
ASTM:
ASTM A-536 Grade 65-45-12
Application:
Cast Iron Pipe
Coating:
Zinc Plated
Collection:
ZF2 Series
Depth:
1-4/5 in
Diameter:
3-24/25 in
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
Yes
Fits Pipe Size:
3 in
Flange Type:
Standard
Length:
7-1/2 in
Material:
Ductile Iron, Steel, Rubber
Material Type:
SBR
Pressure - High:
200
Pressure Class:
175#
Product Type:
Flange Adapter
UL Listed:
Yes
Weight:
5 lb
Width:
1-4/5 in