SIGN LANE Class
Part #T26036EVHFLC | Item #5079722 | Manufacturer Part #26036-EV-HF-LC
$34.90
EACH
Type:
T26036EVHFLCProduct Details
- Signs roll up quickly for easy storage and to protect sign face from damage
- Roll up vinyl signs spill wind making them more stable than traditional aluminum or wood signs
- Available in non-reflective vinyl for daytime use only or reflective vinyl for use day or night
- Heavy duty frames with plastic corner packets for durability and longevity
- Custom legends and sizes available upon request
Documents
Specifications
Color Finish: Fluorescent Orange
Length: 36 in
Lettering: Lane Closed
Material: Plastic
Material Type: Vinyl
Type: T26036EVHFLC
Weight: 5.5
Width: 36 in