1/2 in. Supply Elbow for Hand Shower in Polished Chrome
1/2 in. Supply Elbow for Hand Shower in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Product has 1/2" male pipe thread connection at the wall
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- MPT
- End Connections:
- MPT
- Faucet Part Type:
- Supply Elbow
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 2-3/8 in
- Material:
- Brass
- NSF Certified:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 3-1/4 in