This product requires certification to purchase.

1/2 in. Supply Line Cross Handle Stop in Oil Rubbed Bronze

You last purchased this on
 
Signature Hardware

1/2 in. Supply Line Cross Handle Stop in Oil Rubbed Bronze

  • Fast #
  • Part #SH114308
  • Item #7600106
  • Manufacturer Part #114308
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

1/2 in. Supply Line Cross Handle Stop in Oil Rubbed Bronze

  • Fast #
  • Part #SH114308
  • Item #7600106
  • Manufacturer Part #114308
5 out of 5 Customer Rating

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Straight water supply lines with four ball cross-handle valves for deck or rim mount faucets.
  • Includes 1/2" OD water lines, retainers, seals, valves and heavy cast bell type floor flanges.
  • Brushed Nickel, Chrome, and Oil Rubbed Bronze finish kits come with threaded valves and 1/2" x 3" threaded nipples.
  • Old Copper, Antique Copper, and Polished Brass finish kits come with threaded valves and 1/2" x 6" threaded nipples.
  • 24" overall length.
  • Premium quality materials. Solid brass construction.
  • In stock.
  • Requires Certification

Specifications

ASME:
ASME A112.18.1-2018
CSA Certified:
CSA B125.1-18
Color Finish Name:
Oil Rubbed Bronze
End Connection 1:
Threaded
End Connections:
Threaded
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
Rigid:
Yes