This product requires certification to purchase.

1-1/4 in. Round Knob with Round Base Plate in Brushed Nickel

Signature Hardware

1-1/4 in. Round Knob with Round Base Plate in Brushed Nickel

  • Fast #
  • Part #SH441591
  • Item #7800900
  • Manufacturer Part #441591
3.1 out of 5 Customer Rating
Brand image
Signature Hardware

1-1/4 in. Round Knob with Round Base Plate in Brushed Nickel

  • Fast #
  • Part #SH441591
  • Item #7800900
  • Manufacturer Part #441591
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Includes fastening hardware.
  • Requires Certification

Documents

Dimensions & Measurements
Depth
1-1/4 in
Height
1-1/4 in
Width
1-1/4 in
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Hardware Type
Cabinet Knob
Material
Brass
Shape
Round
Warranty & Product Information
UPC
781889558140