1-1/2 in. Bronze Round Cabinet Knob in Bronze Patina

Part #SH353364  |  Item #7695439  |  Manufacturer Part #353364

$18.95 EACH
(Pricing is for Bronze Patina)

Color/Finish: Bronze Patina

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • 1", 1-1/4", or 1-1/2" diameter.
  • Includes fastening hardware.
  • This product has a living finish that continues to change over time.

Specifications

Color Finish: Bronze Patina

Color Finish Category: Bronze Tones

Diameter: 1-1/2 in

Hardware Type: Knob

Length: 1-1/2 in

MA Approved: No

Material: Bronze

Product Type: Cabinet Knob

Projection: 1-1/2 in

Shape: Round

Style: Transitional

WaterSense Labeled: No

Weight: 0.8