1-1/4 in. Brass Grid Strainer in Polished Chrome
1-1/4 in. Brass Grid Strainer in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Grid Strainer design.
- Order without overflow holes for handmade sinks, or with overflow holes for traditional sinks.
- Made of solid brass.
Specifications
- ASME:
- ASME A112.18.2-2015
- Application:
- Residential
- CSA Certified:
- CSA B125.2-15
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 2-1/4 in
- Drain Component Type:
- Grate
- Drain Opening:
- 1-1/2 in
- Fits Pipe Size:
- 1-1/4 in
- Grate Color Finish:
- Chrome
- Grate Shape:
- Round
- IAPMO Listed -:
- No
- Material:
- Brass
- Trim Ring:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No