This product requires certification to purchase.

1.8 GPM Single-Hole Pull Down Kitchen Faucet with Concealed Sprayer in Brushed Gold

Signature Hardware

1.8 GPM Single-Hole Pull Down Kitchen Faucet with Concealed Sprayer in Brushed Gold

  • Fast #
  • Part #SHXCRA201BG
  • Item #12193714
  • Manufacturer Part #562325
4.3 out of 5 Customer Rating
Brand image
Signature Hardware

1.8 GPM Single-Hole Pull Down Kitchen Faucet with Concealed Sprayer in Brushed Gold

  • Fast #
  • Part #SHXCRA201BG
  • Item #12193714
  • Manufacturer Part #562325
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Pull-out sprayer has stream and spray aerators.
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Faucet Connection Size
1/2 in
Faucet Height
16 in
Flow Rate
1.8 gpm
Maximum Deck Thickness
2-1/2 in
Spout Height
8-5/8 in
Spout Reach
8 in
Included Components
Deck Plate Included
No
Characteristics & Features
Color Finish Category
Gold Tones
Color Finish Name
Brushed Gold
Faucet Connection
IPS
Faucet Material
Metal
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Handle Material
Metal
Handle Type
Lever
Number of Handles
One Handle
Number of Holes
1 Hole
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spout Type
High Arc
Warranty & Product Information
Application
Residential
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Origin
Global
Type
SHXCRA201BG
UPC
199242077199