This product requires certification to purchase.

10-7/8 x 17 in. Colander for MIRWORK1BZA and MIRWORK1BZ Sinks

You last purchased this on
 
Signature Hardware

10-7/8 x 17 in. Colander for MIRWORK1BZA and MIRWORK1BZ Sinks

  • Fast #
  • Part #SHWORKMC
  • Item #7585372
  • Manufacturer Part #SHWORKMC
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

10-7/8 x 17 in. Colander for MIRWORK1BZA and MIRWORK1BZ Sinks

  • Fast #
  • Part #SHWORKMC
  • Item #7585372
  • Manufacturer Part #SHWORKMC
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
MIRWORK1BZA and MIRWORK1BZ Kitchen Sinks
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Length:
17 in
Material:
Metal
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Width:
10-7/8 in