10 in. Cast Iron Window Stay in Dark Antique Pewter

Part #SH325496  |  Item #7715757  |  Manufacturer Part #325496

$34.00 EACH

Color/Finish: Dark Antique Pewter

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Made of cast iron.
  • Each casement stay includes two mounting plates to allow for multiple open positions.
  • Mounting plate dimensions: 5/8" W x 1-5/8" H.
  • Includes fastening hardware.

Specifications

Application: Residential

Color Finish: Dark Antique Pewter

Color Finish Category: Pewter Tones

Installation Type: Window Mount

Length: 10 in

MA Approved: No

Material: Cast Iron

WaterSense Labeled: No

Window Hardware Type: Window Stay