10 in. Cast Iron Window Stay in Matte Black Powder Coat

You last purchased this on
 
Signature Hardware

10 in. Cast Iron Window Stay in Matte Black Powder Coat

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

10 in. Cast Iron Window Stay in Matte Black Powder Coat

  • Fast #
  • Part #SH325498
  • Item #7715767
  • Manufacturer Part #325498
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Powder Coat Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Each casement stay includes two mounting plates to allow for multiple open positions.
  • Mounting plate dimensions: 5/8" W x 1-5/8" H.
  • Made of cast iron.
  • Includes fastening hardware.
  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Blacks
Color Finish Name:
Matte Black Powder Coat
Installation Type:
Window Mount
Length:
10 in
MA Approved -:
No
Material:
Cast Iron
WaterSense Labeled:
No
Window Hardware Type:
Window Stay