10 x 10 in. Floor Register in Polished Brass

Part #SH301696  |  Item #7615620  |  Manufacturer Part #SH301696

Length:

10 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Polished Brass

Color Finish Category: Brass Tones

Installation Type: Floor Mount

Length: 10 in

Material: Brass

Width: 10 in