Signature Hardware

10 x 10 in. Floor Register in Polished Chrome Brass

Part #SH301694  |  Manufacturer Part #SH301694

Length:

10 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Polished Chrome

Color Finish Category: Chromes

Installation Type: Floor Mount

Length: 10 in

Material: Brass

Width: 10 in