This product requires certification to purchase.

11-5/16 in. Shower Arm and Flange in Brushed Nickel

Signature Hardware

FundamentALL 11-5/16 in. Shower Arm and Flange in Brushed Nickel

  • Fast #
  • Part #SHSK86ZBN
  • Item #10115593
  • Manufacturer Part #SHSK86ZBN
5 out of 5 Customer Rating
Brand image
Signature Hardware

FundamentALL 11-5/16 in. Shower Arm and Flange in Brushed Nickel

  • Fast #
  • Part #SHSK86ZBN
  • Item #10115593
  • Manufacturer Part #SHSK86ZBN
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Includes matching flange.
  • Requires Certification

Specifications

Collection:
FundamentALL
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Part Type:
Shower Arm
Height:
2-1/2 in
Length:
12 in
MA Approved:
Yes
Material:
Metal
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
781889923252
WaterSense Labeled:
No