1/2 in. Brass Bell Escutcheon in Brushed Nickel

Part #SH397507  |  Item #7742599  |  Manufacturer Part #397507

$9.95 EACH

Color/Finish: Brushed Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • 1/2" IPS for 1/2" threaded pipe.
  • 1-1/4" overall height.

Specifications

Application: Residential

CARB OTC LEED Compliant: No

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Escutcheon Connection Type: IPS

Escutcheon Style: Bell

FM Approved: No

Fits Pipe Size: 1/2 in

GSA Approved: No

Hardware Included: No

Height: 1-1/4 in

IAPMO Listed: No

Length: 2-3/8 in

Material: Brass

NSF Certified: No

Origin: Global

UL Listed: No

WaterSense Labeled: No

Width: 2-3/8 in