1/2 in. Double Handle Deck Mount Roman Tub Faucet Valve with Hand Shower
1/2 in. Double Handle Deck Mount Roman Tub Faucet Valve with Hand Shower
Package Quantity Info:
EA: 1 CA: 6-
Pick Up: 0 Available in Leesburg, VA - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1-2018
- CSA Certified:
- CSA B125.1-18
- End Connection 1:
- NPSM
- End Connections:
- NPSM
- Flow Rate:
- 8 gpm
- Installation Type:
- Deck Mount
- MA Approved -:
- Yes
- Number of Handles:
- Two Handle
- Valve Size:
- 1/2 in
- Valve Type:
- Roman Tub Rough-In Valve
- WaterSense Labeled:
- No