1/2 in. MPT Connection Pressure Balancing Valve with Stops

You last purchased this on
 
Signature Hardware

1/2 in. MPT Connection Pressure Balancing Valve with Stops

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

1/2 in. MPT Connection Pressure Balancing Valve with Stops

  • Fast #
  • Part #SH5001SSG
  • Item #9203609
  • Manufacturer Part #SH5001SSG
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Pressure balanced with integral stops.
  • One-piece cartridge design for ease of maintenance.
  • Dual functionality allows for one or both shower features to run at a time.
  • Easy mounting brackets.
  • Cast bronze body.
  • Quick remove plaster guard.
  • Adjustable temperature limit stop.
  • Back-to-back capability.
  • Requires Certification

Specifications

ASME:
ASME A112.18.1-2018
ASSE Standards:
ASSE 1016 Type P
Built-in Stops:
Yes
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1-18
Cartridge Type:
Ceramic Disc
Connection Type:
MPT
Depth:
5-1/2 in
Faucet Valve Type:
Pressure Balancing
Fits Brand:
Signature Hardware
Fits Model:
948974
Flow Rate:
7.4 gpm
IAPMO Listed -:
Yes
MA Approved -:
Yes
NSF Certified:
No
Valve Body Material:
Brass
Valve Size:
1/2 in
Valve Type:
Tub & Shower Rough-In Valve
Width:
4-3/8 in