12 in. Brass Shower Arm in Brushed Gold
12 in. Brass Shower Arm in Brushed Gold
Frequently Purchased Together
Product Details
Product Details
- Solid brass construction.
- Escutcheon included.
- Constructed from durable brass
- The arm is available in 12- and 18-inch lengths and multiple finishes to match your shower head
- 90-degree corners and crisp lines
- The Modern Square Wall-Mount Shower Arm with Flange brings fashion-forward style to your bathroom
Specifications
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- CSA Certified:
- CSA B125.1-18
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Faucet Part Type:
- Shower Arm
- Height:
- 2-3/8 in
- Installation Type:
- Wall Mount
- Length:
- 12 in
- MA Approved:
- Yes
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- WaterSense Labeled:
- No