This product requires certification to purchase.

12 in. Solid Brass Casement Window Stay in Antique Copper

You last purchased this on
 
Signature Hardware

12 in. Solid Brass Casement Window Stay in Antique Copper

  • Fast #
  • Part #SH473662
  • Item #9408022
  • Manufacturer Part #473662
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

12 in. Solid Brass Casement Window Stay in Antique Copper

  • Fast #
  • Part #SH473662
  • Item #9408022
  • Manufacturer Part #473662
4.2 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Antique Copper Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Sold individually.
  • Made of solid brass.
  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Copper Tones
Color Finish Name:
Antique Copper
Depth:
7/8 in
Height:
7/8 in
Length:
12-1/4 in
Material:
Brass
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM ? WWW.P65WARNINGS.CA.GOV
Size:
12 in
Width:
13-1/2 in
Window Hardware Type:
Window Stay