Signature Hardware
1/2" IPS X 18" LONG HEAVY DUTY PIPE
Part #SH229044 | Item #7694463 | Manufacturer Part #229044
Type:
SH229044Product Details
- Made of solid brass.
- For use with ceiling-mounted showerheads.
- Or exiting floor to 1/2" threaded pipe valve.
Specifications
Color Finish: Brushed Nickel
Color Finish Category: Nickel Tones
End Connection 1: Threaded
End Connections: Threaded
Faucet Connection Size: 1/2 in
Fits Pipe Size: 1/2 in
Fitting Size 1: 1/2 in
Fitting Sizes: 1/2 in
Length: 18 in
Material: Brass
Origin: Global
Pipe Tubing Size: 1/2 in
Product Type: Pipe Nipple
Type: SH229044
Weight: 0.8