12 Jet Copper Air Tub Kit

You last purchased this on
 
Signature Hardware

12 Jet Copper Air Tub Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

12 Jet Copper Air Tub Kit

  • Fast #
  • Part #SH406711
  • Item #7615519
  • Manufacturer Part #406711
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Bathtub Accessory Type:
Air Tub Kit
CARB OTC LEED Compliant:
No
GSA Approved:
No
IAPMO Listed -:
No
Installation Type:
Freestanding
MA Approved -:
No
Material:
Copper
NSF Certified:
No
Number of Jets:
12
UL Listed:
No
WaterSense Labeled:
No