12 x 14 in. Floor Register in Black Cast Iron

Part #SH346080  |  Item #7696421  |  Manufacturer Part #SH346080

$109.00 EACH
(Pricing is for 12 in)

Length:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • To determine size needed, measure air duct opening rather than old register or grille.

Documents

Specifications

Color Finish: Black

Color Finish Category: Blacks

Length: 12 in

Material: Cast Iron

Size: 13-1/4 in X 15-1/8 in

Width: 14 in