Signature Hardware
12 x 14 in. Floor Register in Distressed Antique Brass
Part #SH302192 | Item #7616053 | Manufacturer Part #302192
Call for Pricing
Length:
12 inHow to get it:
Product Details
Specifications
Color Finish: Distressed Antique Brass
Color Finish Category: Brass Tones
Length: 12 in
Material: Brass
Width: 14 in