13-1/8 in. Wall Mount Specialty Porcelain Bathroom Sink in White
13-1/8 in. Wall Mount Specialty Porcelain Bathroom Sink in White
Product Details
Product Details
- Measurements are +/- 1/2"
Specifications
- Application:
- Residential
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 13-1/8 in
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shape:
- Specialty
- Sink Bowl Size:
- 11-5/8 in x 7-7/8 in x 3-1/8 in
- Sink Depth:
- 3-1/8 in
- Sink Installation Type:
- Wall Mount
- Sink Material:
- Porcelain
- Width:
- 12-7/8 in