13 ft. 6 in. Steel Barn Door Rail Track With Drilling in Black
13 ft. 6 in. Steel Barn Door Rail Track With Drilling in Black
Product Details
Product Details
- All track lengths over 7 feet ship in two pieces with a connector.
- It is recommended that the track be twice the length of the door panel.
- Drilled Track: Use when mounting surface is strong along the entire track and bolt location is universal (brick or cement wall).
- Undrilled Track also available for use when the lag bolts are to be located in specific locations on a stud (drywall will not support the weight of the hardware and door).
- Recommended for indoor use only.
- Additional track lengths available.
Specifications
- ANSI:
- ANSI A156.14 – 2013
- Application:
- Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 1/4 in
- Height:
- 1-1/2 in
- Length:
- 13-1/2 ft
- Material:
- Steel
- Product Type:
- Barn Door Track
- Size:
- 13 ft 6 in x 1-1/2 in x 1/4 in
- Weight:
- 18-1/5 lb