This product requires certification to purchase.

13 ft. Steel Barn Door Rail Track With Drilling in Stainless Steel

You last purchased this on
 
Signature Hardware

13 ft. Steel Barn Door Rail Track With Drilling in Stainless Steel

  • Fast #
  • Part #SH430014
  • Item #7894013
  • Manufacturer Part #430014
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

13 ft. Steel Barn Door Rail Track With Drilling in Stainless Steel

  • Fast #
  • Part #SH430014
  • Item #7894013
  • Manufacturer Part #430014
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • All track lengths over 7 feet ship in two pieces with a connector.
  • It is recommended that the track be twice the length of the door panel.
  • Drilled Track: Use when mounting surface is strong along the entire track and bolt location is universal (brick or cement wall).
  • Undrilled Track also available for use when the lag bolts are to be located in specific locations on a stud (drywall will not support the weight of the hardware and door).
  • Recommended for indoor use only.
  • Additional track lengths available.
  • Requires Certification

Specifications

ANSI:
ANSI A156.14 – 2013
Application:
Residential
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
1/4 in
Height:
1-1/2 in
Length:
13 ft
Material:
Steel
Product Type:
Barn Door Track
Size:
13 ft x 1-1/2 in x 1/4 in
Weight:
18-1/5 lb