15-1/8 x 13-1/8 in. 304 Stainless Steel Basin Rack with Drain for Kitchen Sink

Part #SH424124  |  Item #7631673  |  Manufacturer Part #SH424124

$80.00 EACH

Length:

15-1/8 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

CARB OTC LEED Compliant: No

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

IAPMO Listed: No

Length: 15-1/8 in

Material: Stainless Steel

Material Type: 304

NSF Certified: No

Shape: Rectangular

Width: 13-1/8 in