15 in. Telescopic Basin Wrench
15 in. Telescopic Basin Wrench
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Adjustable:
- Yes
- Length:
- 15 in
- MA Approved -:
- No
- Tool Type:
- Telescopic
- WaterSense Labeled:
- No
- WrenchType:
- Basin