16-3/4 in. Iron Door Pull in Rust

You last purchased this on
 
Signature Hardware

16-3/4 in. Iron Door Pull in Rust

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

16-3/4 in. Iron Door Pull in Rust

  • Fast #
  • Part #SH248656
  • Item #7743001
  • Manufacturer Part #248656
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Rust Select Color Finish Name
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 3-3/4" projection from mount.
  • Includes mounting screws.
  • Overall dimensions: 2-5/8" W x 16-3/4" H.
  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Browns
Color Finish Name:
Rust
Depth:
3-3/4 in
Hardware Type:
Pull
Length:
16-3/4 in
MA Approved -:
No
Material:
Iron
Number of Handles:
Single Handle
Product Type:
Door Pull
Size:
2-5/8 in x 16-3/4 in x 3-3/4 in
WaterSense Labeled:
No
Width:
2-5/8 in