1.6 gpf Elongated Two Piece Toilet in Mahogany/Polished Brass

Part #SH403845  |  Item #7699079  |  Manufacturer Part #403845

Call for Pricing

Color/Finish: Mahogany/Polished Brass

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Stained Mahogany oak tank and frame dimensions: 23-3/4" L x 11-5/8" W x 14-3/4 H.
  • Flush pipe measures 57-1/2" overall. A maximum of 4" may be cut from one or both ends.
  • Three- Piece supply line consists of rigid, 55-1/2" non-adjustable pipe; coupling that adds 1-1/4" length; and flexible, 12" overall pipe that may be cut a maximum of 3" from bottom.
  • Water closet measures a maximum of 81-1/4" high.
  • Ready to install.
  • Includes tank, supply line, solid brass angle stop, matching toilet seat, and Fluidmaster control valve.

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.2-2018

Application: Residential

Bowl Only - FEI: No

Bowl Shape: Elongated

CSA Certified: CSA B45.1-18

Color Finish: Mahogany/Polished Brass

Color Finish Category: Browns

Depth: 11-5/8 in

Dual Flush: No

Flow Rate: 1.6 gpf

Flow Rate Range: Greater than 1.28 gpf

Flush Type: Gravity

Handle Type: Trip Lever

Height: 81-1/4 in

Material: Mahogany

Tank Only - FEI: Yes

Toilet Rough-In: 12 in or 14 in

Toilet Seat Included: Yes

Toilet Seat Material: Wood

Toilet Seat Shape: Elongated

Toilet Type: Tank

Trip Lever Location: Right-Hand

Trip Lever Placement: Side