17-1/4 x 12-1/8 in. Granite Vanity Top in Black Absolute

Part #SH238394  |  Item #7632413  |  Manufacturer Part #238394

$400.00 EACH

Color/Finish: Black Absolute

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Color Finish: Black Absolute

Color Finish Category: Blacks

Drain Included: No

Drain Opening: 1-1/2 in

Faucet Included: No

GSA Approved: No

IAPMO Listed: No

Installation Type: Undermount

Length: 37 in

MA Approved: No

Material: Granite

NSF Certified: No

Sink Bowl Size: 17-1/4 in x 12-1/8 in

Thickness: 1.18 in

Vanity Top Shape: Rectangle

WaterSense Labeled: No

Width: 22 in