18-1/2 in. Wall Mount Neo Angle Shower Rod in Brushed Nickel
18-1/2 in. Wall Mount Neo Angle Shower Rod in Brushed Nickel
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 5 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 18-1/2 in
- Material:
- Brass
- NSF Certified:
- No
- Shape:
- Neo Angle
- Thickness:
- 0.6 mm
- Width:
- 26 in