18 in. Brass Shower Arm in Brushed Nickel
18 in. Brass Shower Arm in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Raises shower head 6".
- Note: This shower arm must have 14" additional ceiling clearance above the current 90 degree elbow inside the wall.
- Fits Standard 1/2" shower heads.
- Shower head and wall escutcheon sold separately.
- Includes shower arm support with support escutcheon.
- Measure from where the current shower arm exits the wall to the ceiling.
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- End Connection 1:
- MIPS
- End Connection 2:
- MIPS
- End Connections:
- MIPS
- Faucet Connection Size:
- 1/2 in
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 11-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 18 in
- Material:
- Brass
- NSF Certified:
- No
- Shower Arm Reach:
- 17-1/2 in
- Style:
- Traditional
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No