19-1/4 in. Hand Forged Iron Bound Pull in Black Powder Coat

Part #SH248659  |  Item #7744368  |  Manufacturer Part #248659

$49.95 EACH

Color/Finish: Black Powder Coat

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Rust is oxidized iron living finish.
  • Left handing.
  • Traditional rough iron texture.
  • Overall dimensions: 6" W x 19-1/4" H.
  • 2-1/2" projection from mount.
  • Includes mounting screws.

Specifications

ADA Compliant: No

Application: Residential

Color Finish: Black Powder Coat

Color Finish Category: Blacks

Depth: 2-1/2 in

Door Hardware Type: Pull

Hardware Included: Yes

Length: 19-1/4 in

Material: Hand Forged Iron

Product Type: Pull

Size: 6 in x 19-1/4 in

UL Listed: No

Weight: 6.2

Width: 6 in