2-1/2 x 2 in. Brass Small Rectangular Recessed Ring Flush Pull in Oil Rubbed Bronze

Part #SH297342  |  Item #7614575  |  Manufacturer Part #297342

$19.00 EACH
(Pricing is for Oil Rubbed Bronze)

Color/Finish: Oil Rubbed Bronze

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Made of solid brass.
  • Small interior pull diameter is 1?.
  • Fits flush against door with 1/4" deep center recession.
  • Includes fastening hardware.

Documents

Specifications

Application: Residential

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Depth: 1/4 in

Diameter: 1 in

Fire Rated: No

Hardware Included: Yes

Hardware Type: Pull

Height: 2-1/2 in

MA Approved: No

Material: Brass

Shape: Rectangular

Size: Small

Style: Craftsman

WaterSense Labeled: No

Weight: 0.25

Width: 2 in