Signature Hardware
2-1/4 in. PVC Coupling with Strainer
Part #SH399546 | Item #7741648 | Manufacturer Part #399546
$39.00
EACH
All Sizes
Sizes
Price
Qty
Actions
Product Details
Documents
Specifications
ASME Specifications: ASME A112.18.2-2015
CSA Certified: CSA B125.2-15
Fitting Size 1: 2-1/4 in
Fitting Sizes: 2-1/4 in
Length: 2-7/8 in
Material: Plastic
Material Type: PVC
Product Type: Coupling
WaterSense Labeled: No