Signature Hardware

2-1/4 x 12 in. Floor Register in Antique Brass

Part #SH282212  |  Item #7615047  |  Manufacturer Part #SH282212

$29.95 EACH
(Pricing is for 2-1/4 in)

Length:

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • To determine size needed, measure air duct opening rather than old register or grille.

Documents

Specifications

Color Finish: Antique Brass

Color Finish Category: Brass Tones

Installation Type: Floor Mount

Length: 2-1/4 in

Material: Brass

Size: 3-1/4 in X 13 in

Style: Mission

Width: 12 in