2-1/4 x 12 in. Floor Register in Oil Rubbed Bronze Brass

You last purchased this on
 
Signature Hardware

2-1/4 x 12 in. Floor Register in Oil Rubbed Bronze Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

2-1/4 x 12 in. Floor Register in Oil Rubbed Bronze Brass

  • Fast #
  • Part #SH402611
  • Item #7615282
  • Manufacturer Part #402611
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • To determine size needed, measure air duct opening rather than old register or grille.
  • Requires Certification

Documents


Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Installation Type:
Floor Mount
Length:
2-1/4 in
MA Approved -:
No
Material:
Brass
Size:
3-1/2 in X 13-1/2 in
WaterSense Labeled:
No
Width:
12 in