2-1/4 x 14 in. Floor Register in Oil Rubbed Bronze Steel

Part #SH226111  |  Item #7741615  |  Manufacturer Part #226111

$29.00 EACH

Length:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Length: 2-1/4 in

MA Approved: No

Material: Steel

Style: Victorian

WaterSense Labeled: No

Width: 14 in