24-3/8 in. Wall Mount Specialty Porcelain Bathroom Sink in White
24-3/8 in. Wall Mount Specialty Porcelain Bathroom Sink in White
Product Details
Product Details
- Measurements are +/- 1/2"
- Mounting hardware included
Specifications
- Application:
- Residential
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 24-3/8 in
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shape:
- Specialty
- Sink Bowl Size:
- 18-3/8 in x 12 in x 5 in
- Sink Depth:
- 5 in
- Sink Installation Type:
- Wall Mount
- Sink Material:
- Porcelain
- Width:
- 20-1/4 in