24 x 61-1/4 in. Linen Tower in Grey Wash Pine with Satin Brass Hardware
24 x 61-1/4 in. Linen Tower in Grey Wash Pine with Satin Brass Hardware
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey Wash Pine
- Depth:
- 16-1/2 in
- Height:
- 61-1/4 in
- Installation Type:
- Freestanding
- Material:
- Wood
- Weight:
- 73 lb
- Width:
- 24 in