Signature Hardware
25 x 22 in. 1 Bowl Granite Vanity Top in Absolute Black
Part #SH238380 | Item #7632424 | Manufacturer Part #238380
Size:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
Documents
Specifications
Application: Residential
Center Size: 8 in
Color Finish: Absolute Black
Color Finish Category: Blacks
Depth: 22 in
Drain Included: No
Drain Opening: 1-1/2 in
Faucet Included: No
Height: 3 cm
Material: Granite
Number Of Bowls: 1
Sink Bowl Size: 11-1/2 in x 15-3/4 in
Size: 25 in x 22 in
Vanity Top Shape: Oval
WaterSense Labeled: No
Width: 25 in