25 x 22 in. Single Bowl Granite Vanity Top in Absolute Black

Part #SH431024  |  Item #7600775  |  Manufacturer Part #SH431024

$300.00 EACH

Color/Finish: Absolute Black

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Granite is A-grade.
  • Each granite top is carved from a single piece of stone and will feature natural variations.
  • Includes vanity top and backsplash.
  • 2" diameter cutout for vessel sink.

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Color Finish: Absolute Black

Color Finish Category: Blacks

Depth: 22 in

GSA Approved: No

Height: 4 in

IAPMO Listed: No

Installation Type: Vessel Mount

MA Approved: No

Material: Granite

NSF Certified: No

Number Of Bowls: 1

Number of Holes: No Hole

Origin: Global

Size: 25 in x 22 in

Thickness: 3 cm

Vanity Top Shape: Rectangle

WaterSense Labeled: No

Weight: 65

Width: 25 in