25 x 22 in. Single Bowl Quartz Vanity Top in Riverside Grey

Part #SH456231  |  Item #8962852  |  Manufacturer Part #456231

Color/Finish: Riverside Grey

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Color Finish: Riverside Grey

Color Finish Category: Greys

Depth: 22 in

GSA Approved: No

Height: 4 in

IAPMO Listed: No

Material: Quartz

NSF Certified: No

Number Of Bowls: 1

Number of Holes: No Hole

Origin: Global

Sink Installation Type: Vessel Mount

Size: 25 in x 22 in

Thickness: 3 cm

Type: Vanity Top

Vanity Top Shape: Rectangle

Weight: 75

Width: 25 in